Shop All Timing Belt Pulleys
B B Manufacturing
40-5P15-6A4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 40-5P15-6A4
Zoro # G405356136
product price: $18.86
/ea
Sold in multiples of 3 for $56.58
$56.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 2.461 inch
- Pitch Dia. (In.) 2.506 inch
- Width 5 inch
- Number of Teeth 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40-5P15-6A4
- Zoro # G405356136
- UPC # 195057812666
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 2.461 inch |
Pitch Dia. (In.) | 2.506 inch |
Width | 5 inch |
Length | 2 inch |
Height | 5 inch |
Overall Length | 1.187 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 40 |
Material | Aluminum |
Setscrew | 2 |
Bore Type | Finished Bore |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.401 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Coupler Air Line Female 1/4 (13-713)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- ZORO SELECT Straight Double Bolt or Band, 1 1/4 in Hose I.D, 1-1/4 in Thread (3LZ85)
- NB Flange Bearing, Dia. 1.000 In, 2.250 In, Sq (SWK16GUU)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING 27AT5/32-2, Timing Pulley, Aluminum (27AT5/32-2)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- B B MANUFACTURING 30XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA4)
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- B B Manufacturing Pulleys & Sheaves