Shop All Timing Belt Pulleys
B B Manufacturing
40-5P09-6A4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 40-5P09-6A4
Zoro # G905356117
product price: $19.35
/ea
Sold in multiples of 3 for $58.05
$58.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 2.461 inch
- Pitch Dia. (In.) 2.506 inch
- Width 1.25 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40-5P09-6A4
- Zoro # G905356117
- UPC # 195057812376
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 2.461 inch |
Pitch Dia. (In.) | 2.506 inch |
Width | 1.25 inch |
Height | 2.5 inch |
Length | 2.5 inch |
Overall Length | 0.937 inch |
Details
Setscrew | 2 |
Number of Teeth | 40 |
Item | Timing Belt Pulley |
Material | Aluminum |
Bore Type | Finished Bore |
Standards | ISO 9001:2015 |
Weight | 0.342 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC R134a Brass Manifold w/72 (6715)
- U.S. MOTORS Condenser Fan Motor, 1/6 HP (1645)
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MP 90 EX LONG 2.87" (2501-LL-06-08)
- CONTINENTAL CONTITECH 6/B148 Banded V-Belt, 151" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B148)
- B B MANUFACTURING 31AT10/18-2, Timing Pulley, Aluminum (31AT10/18-2)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- B B Manufacturing Pulleys & Sheaves