Shop All Timing Belt Pulleys
B B Manufacturing
40-5MX25-1108, Timing Pulley, Steel, Black Oxide,
Mfr # 40-5MX25-1108
Zoro # G105356184
product price: $53.62
/ea
Sold in multiples of 2 for $107.24
$107.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1108
- Outside Dia. - Timing Belt Pulleys 2.461 inch
- Pitch Dia. (In.) 2.506 inch
- Width 5 inch
- Number of Teeth 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40-5MX25-1108
- Zoro # G105356184
- UPC # 195057816282
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.461 inch |
Pitch Dia. (In.) | 2.506 inch |
Width | 5 inch |
Flange Dia. (In.) | 2.75 inch |
Length | 2 inch |
Overall Length | 1.29 inch |
Height | 5 inch |
Details
Bushing Required - Timing Belt Pulleys | 1108 |
Number of Teeth | 40 |
Bore Type | Taper Lock Bushing |
Material | Steel |
Item | Timing Belt Pulley |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 1.08 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ25V, Pressure Line, 25 micron, Outside-In (MF0059477)
- DODGE SplitIron, Stl, S.S., MotorBases, BeltAcc., Chain, DODGEBELTTENSIONTESTER (DODGE BELT TENSION TESTER)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-1/8-XC)
- SKF Radial Ball Bearing, Shielded, 55mm Bore (6311 2Z JEM)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- CONTINENTAL CONTITECH Gearbelt Pulley, 56.5mm Pitch dia., Solid (W-140S-MPB)
- B B Manufacturing Timing Belt Pulleys