Shop All Timing Belt Pulleys
B B Manufacturing
40-5M15-6A4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 40-5M15-6A4
Zoro # G905355882
Sold in multiples of 3 for $76.77
$76.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 2.461 inch
- Width 1.25 inch
- Bore Type Finished Bore
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 40-5M15-6A4
- Zoro # G905355882
- UPC # 195057721937
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 2.461 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 2.506 inch |
Height | 3 inch |
Length | 3 inch |
Overall Length | 1.187 inch |
Details
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Setscrew | 2 |
Number of Teeth | 40 |
Material | Aluminum |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Weight | 0.443 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 170L223H Replacement/Interchange Hydraulic Filter (MF0576112)
- MAXIM Birotational Motor 2 Bolt Flange, 9.59 Cid, 378 Rpm, 2321 PSI (271531)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-150 (236150)
- LINCOLN Battery, 12V, ABS/Steel/Copper/Lithium (1261)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- POWERDRIVE GearbeltPulley, L, 19 Grooves (19LG050)
- B B Manufacturing Timing Belt Pulleys