Shop All Timing Belt Pulleys
B B Manufacturing
40-5M09-6A4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 40-5M09-6A4
Zoro # G405355955
product price: $22.99
/ea
Sold in multiples of 3 for $68.97
$68.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 2.461 inch
- Material Aluminum
- Width 1.25 inch
- Pitch Dia. (In.) 2.506 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40-5M09-6A4
- Zoro # G405355955
- UPC # 195057721418
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 2.461 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 2.506 inch |
Length | 2.5 inch |
Overall Length | 0.937 inch |
Height | 2.5 inch |
Details
Material | Aluminum |
Setscrew | 2 |
Number of Teeth | 40 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Weight | 0.328 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Coupling Piece KSG-M16X1, 5 (KSG-M16X1,5)
- DAYTON HVAC Motor, 1/10 HP, 1550 rpm, 115V, 3.3 (71903592M)
- BRENNAN INDUSTRIES 06MFS-06MAORB-06MFS Tee Forged (FS6804-06-06-06-NWO-FG)
- BANDO QD Bore 1 7/16 (1.4375), E 1 7/16 (E 1 7/16)
- B B MANUFACTURING QD112-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD112-5M-15)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B MANUFACTURING 25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA3)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B Manufacturing Timing Belt Pulleys