Shop All Timing Belt Pulleys
B B Manufacturing
40-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 40-3P09-6FA3
Zoro # G905356049
product price: $10.29
/ea
Sold in multiples of 5 for $51.45
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.474 inch
- Setscrew 2
- Bore Type Finished Bore
- Number of Teeth 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40-3P09-6FA3
- Zoro # G905356049
- UPC # 195057811386
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.474 inch |
Pitch Dia. (In.) | 1.504 inch |
Width | 1.75 inch |
Flange Dia. (In.) | 1.625 inch |
Length | 9 inch |
Height | 1.75 inch |
Overall Length | 0.833 inch |
Details
Setscrew | 2 |
Bore Type | Finished Bore |
Number of Teeth | 40 |
Material | Aluminum |
Item | Timing Belt Pulley |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.12 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin, Thread Size (In.): #10-32 (5VKW8)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (5MMD2)
- TRITAN Radial Ball Bearing, PS, 60mm, 6312-2RS (6312 2RS/C3 PRX)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 1kg (GPL-104)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B Manufacturing Pulleys & Sheaves