Shop All Timing Belt Pulleys
B B Manufacturing
40-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 40-3M09-6FA3
Zoro # G505355008
product price: $17.29
/ea
Sold in multiples of 4 for $69.16
$69.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.474 inch
- Pitch Dia. (In.) 1.504 inch
- Flange Dia. (In.) 1.625 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40-3M09-6FA3
- Zoro # G505355008
- UPC # 195057719606
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.474 inch |
Pitch Dia. (In.) | 1.504 inch |
Flange Dia. (In.) | 1.625 inch |
Width | 1.75 inch |
Overall Length | 0.833 inch |
Length | 9 inch |
Height | 1.75 inch |
Details
Setscrew | 2 |
Material | Aluminum |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Number of Teeth | 40 |
Finish | Clear Anodized |
Weight | 0.121 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Trane Replacement For: 5KCP39DGM458AS (D1089)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexMNPT (KQ2L03-33AS)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (204PP)
- MAIN FILTER Hydraulic Filter, replaces WIX R58D10EV, Return Line, 10 micron, Outside-In (MF0430419)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- B B MANUFACTURING QD64-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD64-5M-15)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 21-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P06M6FA6)
- B B Manufacturing Timing Belt Pulleys