Shop All Timing Belt Pulleys
B B Manufacturing
40-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 40-3M06-6FA3
Zoro # G005355188
product price: $16.39
/ea
Sold in multiples of 4 for $65.56
$65.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.474 inch
- Bore Type Finished Bore
- Width 1.75 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40-3M06-6FA3
- Zoro # G005355188
- UPC # 195057718920
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.474 inch |
Width | 1.75 inch |
Flange Dia. (In.) | 1.625 inch |
Pitch Dia. (In.) | 1.504 inch |
Height | 1.75 inch |
Overall Length | 0.713 inch |
Length | 9 inch |
Details
Bore Type | Finished Bore |
Material | Aluminum |
Number of Teeth | 40 |
Item | Timing Belt Pulley |
Setscrew | 2 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Weight | 0.101 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGFISHER Grease Fitting, M6-1.00, PK10 (3APA8)
- MILTON INDUSTRIES 1/4" NPT M-Style Female Push Button Safety Coupler (S-99705)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 32 # of Teeth (35BS32H X 3/4)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (801-6-RED-BX)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- TB WOODS Synchronous Plus, P30-14M-55-SK (P3014M55)
- B B Manufacturing Pulleys & Sheaves