Shop All Timing Belt Pulleys
B B Manufacturing
40-2P03-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 40-2P03-6FA3
Zoro # G305354720
product price: $14.06
/ea
Sold in multiples of 4 for $56.24
$56.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.983 inch
- Bore Type Finished Bore
- Pitch Dia. (In.) 1.003 inch
- Flange Dia. (In.) 1.21 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40-2P03-6FA3
- Zoro # G305354720
- UPC # 195057725676
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.983 inch |
Pitch Dia. (In.) | 1.003 inch |
Flange Dia. (In.) | 1.21 inch |
Width | 1.25 inch |
Overall Length | 0.531 inch |
Height | 1.25 inch |
Length | 9 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Setscrew | 2 |
Number of Teeth | 40 |
Material | Aluminum |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Weight | 0.037 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS GRIP COVER SMALL (68340)
- FESTO Plastic Tubing PUN-H-10X1, 5-TBL (PUN-H-10X1,5-TBL)
- DIXON MNPT, 1/4"xHose, Barb, 3/8" (1020604C)
- GATES PowerGrip GT3 Belts - 2M and 3M, 630-3MGT-15 (630-3MGT-15)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING 14H100-6FS7, Timing Pulley, Steel, Black Oxide (14H100-6FS7)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- B B Manufacturing Timing Belt Pulleys