Shop All Timing Belt Pulleys
B B Manufacturing
40-14MX90-3020, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 40-14MX90-3020
Zoro # G305354829
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3020
- Outside Dia. - Timing Belt Pulleys 6.908 inch
- Flange Dia. (In.) 7.518 inch
- Bore Type Taper Lock Bushing
- Number of Teeth 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 40-14MX90-3020
- Zoro # G305354829
- UPC # 195057821262
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.908 inch |
Flange Dia. (In.) | 7.518 inch |
Width | 8 inch |
Pitch Dia. (In.) | 7.018 inch |
Length | 6 inch |
Height | 8 inch |
Overall Length | 4.203 inch |
Details
Bushing Required - Timing Belt Pulleys | 3020 |
Bore Type | Taper Lock Bushing |
Number of Teeth | 40 |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Weight | 17.628 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Air Chuck, Clip (MP323200AV)
- SKF Engine Timing Cover Repair Sleeve, 99177 (99177)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (UR7925 OLB)
- CLIMAX METAL PRODUCTS LC-025 Lightweight Set Screw Collar (LC-025)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B MANUFACTURING 29-8MX12-1108SS, Timing Pulley, Stainless Steel (29-8MX12-1108SS)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- B B Manufacturing Timing Belt Pulleys