Shop All Timing Belt Pulleys
B B Manufacturing
40-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 40-14MX68-3020
Zoro # G605354819
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3020
- Outside Dia. - Timing Belt Pulleys 6.908 inch
- Width 8 inch
- Flange Dia. (In.) 7.518 inch
- Pitch Dia. (In.) 7.018 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 40-14MX68-3020
- Zoro # G605354819
- UPC # 195057820890
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.908 inch |
Width | 8 inch |
Flange Dia. (In.) | 7.518 inch |
Pitch Dia. (In.) | 7.018 inch |
Overall Length | 3.328 inch |
Length | 4 inch |
Height | 8 inch |
Details
Bushing Required - Timing Belt Pulleys | 3020 |
Number of Teeth | 40 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Material | Ductile Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 15.408 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Acid Resist NPT Connector, 1/8In, PK50 (46425)
- ALEMITE Grease Fitting, Adapter 1/8in. FPT X 1/4in. -28 M (AL51942)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Ball Bearing, SF-19C (SF-19C)
- SPEEDAIRE Air Cylinder, 4 in Bore, 5 in Stroke, NFPA Double Acting (5TEC3)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- B B MANUFACTURING 48MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (48MP025-6FA3)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B Manufacturing Pulleys & Sheaves