Shop All Timing Belt Pulleys
B B Manufacturing
40-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 40-14MX37-3020
Zoro # G705355594
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3020
- Outside Dia. - Timing Belt Pulleys 6.908 inch
- Pitch Dia. (In.) 7.018 inch
- Material Ductile Iron
- Number of Teeth 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 40-14MX37-3020
- Zoro # G705355594
- UPC # 195057820494
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.908 inch |
Pitch Dia. (In.) | 7.018 inch |
Flange Dia. (In.) | 7.518 inch |
Width | 8 inch |
Length | 3 inch |
Overall Length | 2.063 inch |
Height | 8 inch |
Details
Bushing Required - Timing Belt Pulleys | 3020 |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Number of Teeth | 40 |
Bore Type | Taper Lock Bushing |
Standards | ISO 9001:2015 |
Weight | 11.48 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1300B)
- KEYSHAFT Keyed Shaft, Dia. 1/2 In, 36 In L, 304 SS (1/2 GKS-304-36)
- HYDAC Cartridge Body, Size SAE-8 Port, 3500 psi (FH102-AS8)
- FESTO Short-Stroke Cylinder AEVC-12-10-I-P (AEVC-12-10-I-P)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B MANUFACTURING 36-5MX25-1108, Timing Pulley, Steel, Black Oxide, (36-5MX25-1108)
- B B MANUFACTURING QD112-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD112-5M-15)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- B B MANUFACTURING 21MP012M6FA5, Timing Pulley, Aluminum, Clear Anodized, (21MP012M6FA5)
- B B MANUFACTURING 44-5MX25-1108, Timing Pulley, Steel, Black Oxide, (44-5MX25-1108)
- B B Manufacturing Timing Belt Pulleys