Shop All Timing Belt Pulleys
B B Manufacturing
40-14MX20-2517, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 40-14MX20-2517
Zoro # G705355600
original price:
$196.55
7% off
new price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2517
- Outside Dia. - Timing Belt Pulleys 6.908 inch
- Number of Teeth 40
- Width 8 inch
- Pitch Dia. (In.) 7.018 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 40-14MX20-2517
- Zoro # G705355600
- UPC # 195057820142
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.908 inch |
Width | 8 inch |
Pitch Dia. (In.) | 7.018 inch |
Flange Dia. (In.) | 7.518 inch |
Overall Length | 1.75 inch |
Length | 3 inch |
Height | 8 inch |
Details
Bushing Required - Timing Belt Pulleys | 2517 |
Number of Teeth | 40 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Weight | 10.415 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Filter, Metal Bowl, 1/4" NPT (1018-8)
- EATON AEROQUIP Adpt, CD61FLG-MJIC, 3/4, 1-1/16-12, El (500023-12S)
- VIAIR Moisture Resistant Fuse Holder, 20-Amp/16 (92945)
- SPEEDAIRE Dryer, Silica Gel (5VD09)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B Manufacturing Timing Belt Pulleys