Shop All Spur Gears
B B Manufacturing
39T48P20-6P2, Gear, Plastic
Mfr # 39T48P20-6P2
Zoro # G805366131
product price: $2.69
/ea
Sold in multiples of 21 for $56.49
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 0.813 inch
- Face Width (In.) 0.125 inch
- Number of Teeth 39
- Bore Dia. (In.) 3/16 inch
- Outside Dia. (In.) 0.854 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 39T48P20-6P2
- Zoro # G805366131
- UPC # 195057567061
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 0.813 inch |
Face Width (In.) | 0.125 inch |
Bore Dia. (In.) | 3/16 inch |
Outside Dia. (In.) | 0.854 inch |
Hub Dia. (In.) | 0.547 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 39 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.005 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tool Motor, 2-Shaft, 1 HP, 3450rpm, 115/230V (4K145BB)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (P-LP-450)
- ZORO SELECT QD Bushing, Series SK, Bore 7/8 In (SK78)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (117465-13)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- B B MANUFACTURING 15T24P20-6P2, Gear, Plastic (15T24P20-6P2)
- B B MANUFACTURING 42T32P20-6P3, Gear, Plastic (42T32P20-6P3)
- B B MANUFACTURING 50T24P20-6P3, Gear (50T24P20-6P3)
- B B MANUFACTURING 20TM1.5P20M6P8, Gear, Plastic (20TM1.5P20M6P8)
- B B MANUFACTURING 46T20P20-6P4, Gear, Plastic (46T20P20-6P4)
- BOSTON GEAR HelicalGear, 8DP, 14.5PA, 20Teeth, LH, KWY, SS (HS820L)
- B B Manufacturing Gears & Gear Racks