Shop All Timing Belts
B B Manufacturing
3920-14MX-20, Timing Belt, Polyurethane, Carbon Tensile
Mfr # 3920-14MX-20
Zoro # G305351811
product price: $423.22
/ea
Free Shipping & Returns
$423.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Weight 2.95 lbs
- Gearbelt Type Single Sided
- Pitch Length 154.331 inch
- Height 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 3920-14MX-20
- Zoro # G305351811
- UPC # 195057098183
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 154.331 inch |
Height | 9 inch |
Length | 1 inch |
Details
Weight | 2.95 lbs |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 280 |
Material | Polyurethane |
Finish | Carbon Tensile |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Standard Lever Action Grease Gun (G100)
- POWERFLITE 3L600 60" Outside Length, 3/8" Top Width, 1 Ribs (3L600-2)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- DYNABRADE Muffler Insert (56027)
- B B MANUFACTURING 3150-14M-55, Timing Belt, Neoprene, Fiberglass (3150-14M-55)
- B B MANUFACTURING 2000-D5M-15, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (2000-D5M-15)
- B B MANUFACTURING 1000-5M-15, Timing Belt, Neoprene, Fiberglass (1000-5M-15)
- B B MANUFACTURING 2240-8M-50, Timing Belt, Neoprene, Fiberglass (2240-8M-50)
- B B MANUFACTURING 640-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (640-8MX-12)
- B B MANUFACTURING 16T5/455, Timing Belt, Polyurethane, Steel (16T5/455)
- DURA-SYNC TORQUE Timing Belt, 14M, 170 x 2800mm PL, T200 (2800-14M-170)
- B B Manufacturing Timing Belts