Shop All Timing Belt Pulleys
B B Manufacturing
39-8P30-1610, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 39-8P30-1610
Zoro # G605353881
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 3.856 inch
- Flange Dia. (In.) 4.331 inch
- Number of Teeth 39
- Pitch Dia. (In.) 3.91 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 39-8P30-1610
- Zoro # G605353881
- UPC # 195057814141
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.856 inch |
Flange Dia. (In.) | 4.331 inch |
Pitch Dia. (In.) | 3.91 inch |
Width | 4.5 inch |
Overall Length | 1.5 inch |
Height | 4.5 inch |
Length | 1.875 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Item | Timing Belt Pulley |
Number of Teeth | 39 |
Material | Ductile Iron |
Bore Type | Taper Lock Bushing |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 2.705 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, 4000 Series (4050-15P)
- SKF Thin Section Ball Brgs, 61811 (61811)
- POWERDRIVE Chain Coupling Cover, O D 4-3/4 In (AL50)
- SKF SKF 1726204-2RS1, Insert Ball Bearings (1726204-2RS1)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B MANUFACTURING TL18H200, Timing Pulley, Steel, Black Oxide, (TL18H200)
- TB WOODS Synchronous Plus, P28-8M-20-QT (P288M20)
- B B Manufacturing Pulleys & Sheaves