Shop All Timing Belt Pulleys
B B Manufacturing
39-8MX36-1610, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 39-8MX36-1610
Zoro # G405353401
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 3.847 inch
- Material Ductile Iron
- Number of Teeth 39
- Width 4.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 39-8MX36-1610
- Zoro # G405353401
- UPC # 195057818460
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.847 inch |
Width | 4.5 inch |
Pitch Dia. (In.) | 3.91 inch |
Flange Dia. (In.) | 4.331 inch |
Overall Length | 1.859 inch |
Length | 1.875 inch |
Height | 4.5 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Material | Ductile Iron |
Number of Teeth | 39 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.379 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Plain Bushing Bearing, Closed, ID 0.750 In (FNYBU12)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EM2513T)
- SPEEDAIRE Center Blade for 21AC07 (PN21AC002G)
- PIX NORTH AMERICA Fhp V-Belts 4L270 (A25)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- B B MANUFACTURING 21T5/24-2, Timing Pulley, Aluminum (21T5/24-2)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- SKF Speedi-Sleeves, 99878 (99878)
- B B Manufacturing Timing Belt Pulleys