Shop All Timing Belt Pulleys
B B Manufacturing
39-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 39-8MX21-1610
Zoro # G405353494
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 3.847 inch
- Bore Type Taper Lock Bushing
- Material Steel
- Number of Teeth 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 39-8MX21-1610
- Zoro # G405353494
- UPC # 195057818026
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.847 inch |
Pitch Dia. (In.) | 3.91 inch |
Flange Dia. (In.) | 4.331 inch |
Width | 4.5 inch |
Height | 4.5 inch |
Overall Length | 1.203 inch |
Length | 1.875 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Material | Steel |
Number of Teeth | 39 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.348 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Double Mst (R1), D80R45 (D80R45)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1 (10143-16-16)
- DEVILBISS AUTOMOTIVE REFINISHING HAR-508 REGULATOR 0-125 PSI (DV130091)
- PREVOST 1/4" MNPT Steel Tapered Male Thread Plug (ARP 066251)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- B B MANUFACTURING 16LF050X3/4, Timing Pulley, Steel, Black Oxide (16LF050X3/4)
- B B MANUFACTURING 27AT5/32-2, Timing Pulley, Aluminum (27AT5/32-2)
- B B MANUFACTURING 50-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (50-2P09-6FA3)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- B B Manufacturing Pulleys & Sheaves