Shop All Timing Belt Pulleys
B B Manufacturing
39-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 39-8MX12-1610
Zoro # G705353569
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 3.847 inch
- Bore Type Taper Lock Bushing
- Pitch Dia. (In.) 3.91 inch
- Width 4.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 39-8MX12-1610
- Zoro # G705353569
- UPC # 195057817043
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.847 inch |
Pitch Dia. (In.) | 3.91 inch |
Width | 4.5 inch |
Flange Dia. (In.) | 4.331 inch |
Overall Length | 1 inch |
Height | 4.5 inch |
Length | 1 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Material | Steel |
Number of Teeth | 39 |
Weight | 2.18 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2038-1)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (SFT-31)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Inlet (N37431091)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/3 HP, 115V AC, 1,725 Nameplate RPM, 48Z Frame (5KH33JNA500S)
- B B MANUFACTURING 32L050M6FA14, Timing Pulley (32L050M6FA14)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING 48-8MX12-2012SS, V-Belt Pulley, Stainless Steel (48-8MX12-2012SS)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- B B Manufacturing Pulleys & Sheaves