Shop All Timing Belt Pulleys
B B Manufacturing
39-14MX90-6FS16, Timing Pulley, Steel, Black Oxide,
Mfr # 39-14MX90-6FS16
Zoro # G805353643
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 1/2 inch
- Outside Dia. - Timing Belt Pulleys 6.732 inch
- Number of Teeth 39
- Bore Type Minimum Plain Bore
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 39-14MX90-6FS16
- Zoro # G805353643
- UPC # 195057821255
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 6.732 inch |
Pitch Dia. (In.) | 6.842 inch |
Width | 8 inch |
Flange Dia. (In.) | 7.518 inch |
Height | 8 inch |
Length | 6 inch |
Overall Length | 4.203 inch |
Details
Number of Teeth | 39 |
Bore Type | Minimum Plain Bore |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 44 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON NC-087 Acetal Set Screw Collar (1F492)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1, 1/10 HP, 56J Frame, 3,450/1,725 Nameplate RPM (STS1102RV1)
- LEGACY COUPLER TYPE C BLUE 1/4" FNPT (LMA72410C)
- DIXON Wilkerson High Flow Regulator, Gauge, 2" (R40-0CRHG)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B MANUFACTURING TL24H100, Timing Pulley, Powerhouse Timing, 1610 Bushing, Cast Iron (TL24H100)
- B B MANUFACTURING 16LF050X3/4, Timing Pulley, Steel, Black Oxide (16LF050X3/4)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- B B MANUFACTURING 28XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL025-6FA3)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- B B Manufacturing Timing Belt Pulleys