Shop All Timing Belt Pulleys
B B Manufacturing
38AT5/40-2, Timing Pulley, Aluminum
Mfr # 38AT5/40-2
Zoro # G405354156
product price: $44.40
/ea
Sold in multiples of 2 for $88.80
$88.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 2.455 inch
- Flange Dia. (In.) 2.598 inch
- Bore Type Minimum Plain Bore
- Width 3 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 38AT5/40-2
- Zoro # G405354156
- UPC # 195057718074
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.455 inch |
Flange Dia. (In.) | 2.598 inch |
Width | 3 inch |
Pitch Dia. (In.) | 2.506 inch |
Length | 1.75 inch |
Overall Length | 1.496 inch |
Height | 3 inch |
Details
Bore Type | Minimum Plain Bore |
Material | Aluminum |
Number of Teeth | 40 |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.67 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Pad, Bellows, 25mm (ZP25BS)
- ARO Valve, K Series, K318PD (K318PD)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 440V, Round (6FLT6)
- D&D 61" Outside Length, 1/2" Top Width, 1 Ribs (A59/4L610)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING 18-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M15M6FA8)
- B B MANUFACTURING 30-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (30-5M15M6FA8)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- B B MANUFACTURING 15-2P06-6CA2, Timing Pulley, Aluminum, Clear Anodized (15-2P06-6CA2)
- B B Manufacturing Pulleys & Sheaves