Shop All Timing Belt Pulleys
B B Manufacturing
38AT5/30-2, Timing Pulley, Aluminum
Mfr # 38AT5/30-2
Zoro # G705354191
product price: $33.55
/ea
Sold in multiples of 2 for $67.10
$67.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.83 inch
- Bore Type Minimum Plain Bore
- Flange Dia. (In.) 2.008 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 38AT5/30-2
- Zoro # G705354191
- UPC # 195057718043
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.83 inch |
Flange Dia. (In.) | 2.008 inch |
Pitch Dia. (In.) | 1.88 inch |
Width | 2 inch |
Overall Length | 1.496 inch |
Height | 2 inch |
Length | 9 inch |
Details
Bore Type | Minimum Plain Bore |
Material | Aluminum |
Item | Timing Belt Pulley |
Number of Teeth | 30 |
Weight | 0.379 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 629, RadialDeep Groove Ball Bearing 9 Mm Id X 26 Mm Od X 8 Mm W Open (629)
- DAYTON BX128 Cogged V-Belt, 131" Outside Length, 21/32" Top Width, 1 Ribs (6L303)
- ZORO SELECT Hose Clamp, 4 to 6-1/8 In, SAE 612, SS, PK5 (6X400)
- GATES 1/4" x 25 ft Hybrid Air Hose 300 psi (27568)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B MANUFACTURING 48MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (48MP025-6FA3)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- POWERDRIVE GearbeltPulley, XL, 28 Grooves (28XLB037-6FA)
- B B Manufacturing Pulleys & Sheaves