Shop All Timing Belt Pulleys
B B Manufacturing
38AT5/20-2, Timing Pulley, Aluminum
Mfr # 38AT5/20-2
Zoro # G305353914
product price: $29.99
/ea
Sold in multiples of 2 for $59.98
$59.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.203 inch
- Flange Dia. (In.) 1.417 inch
- Number of Teeth 20
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 38AT5/20-2
- Zoro # G305353914
- UPC # 195057717985
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.203 inch |
Flange Dia. (In.) | 1.417 inch |
Pitch Dia. (In.) | 1.253 inch |
Width | 1.25 inch |
Height | 2.5 inch |
Overall Length | 1.496 inch |
Length | 2.5 inch |
Details
Number of Teeth | 20 |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.161 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Reducer NPTF-NPTF, 1/2" NPTF X 3/8" NPTF (2530 08-06)
- DUPONT General Purpose Lubricant, Silicone (D00100101)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (5ZEE0)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6002ZZEC3 (6002ZZEC3)
- B B MANUFACTURING 16LF050X3/4, Timing Pulley, Steel, Black Oxide (16LF050X3/4)
- B B MANUFACTURING 30XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA4)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 5/8 in 1.88 in OD, 16 Grooves (1054782)
- B B Manufacturing Timing Belt Pulleys