Shop All Timing Belt Pulleys
B B Manufacturing
38AT5/18-2, Timing Pulley, Aluminum
Mfr # 38AT5/18-2
Zoro # G905353970
product price: $26.89
/ea
Sold in multiples of 3 for $80.67
$80.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.078 inch
- Width 1.25 inch
- Flange Dia. (In.) 1.26 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 38AT5/18-2
- Zoro # G905353970
- UPC # 195057717978
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.078 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 1.26 inch |
Pitch Dia. (In.) | 1.128 inch |
Length | 2.5 inch |
Overall Length | 1.496 inch |
Height | 2.5 inch |
Details
Bore Type | Minimum Plain Bore |
Material | Aluminum |
Item | Timing Belt Pulley |
Number of Teeth | 18 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.129 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 600H100 (600H100G)
- HOWES LUBRICATOR 11oz. Multi-Purpose Lubricator and Penetrating Oil Spray (HMP-051)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B350BB549C)
- CONTINENTAL Air Hose, 1/4" ID x 250 ft., Black (IGBK02530-250)
- B B MANUFACTURING 25-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25-3P06M6FA6)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B MANUFACTURING 16LF050X3/4, Timing Pulley, Steel, Black Oxide (16LF050X3/4)
- B B MANUFACTURING 16XL037-6FS5, Timing Pulley, Steel, Black Oxide (16XL037-6FS5)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B Manufacturing Timing Belt Pulleys