Shop All Timing Belt Pulleys
B B Manufacturing
38AT5/14-2, Timing Pulley, Aluminum
Mfr # 38AT5/14-2
Zoro # G405353906
product price: $25.69
/ea
Sold in multiples of 3 for $77.07
$77.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. - Timing Belt Pulleys 0.827 inch
- Width 1.25 inch
- Material Aluminum
- Bore Type No Bore
- Flange Dia. (In.) 0.984 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 38AT5/14-2
- Zoro # G405353906
- UPC # 195057717947
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 0.827 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 0.984 inch |
Pitch Dia. (In.) | 0.877 inch |
Overall Length | 1.496 inch |
Height | 2.5 inch |
Length | 2.5 inch |
Details
Material | Aluminum |
Bore Type | No Bore |
Number of Teeth | 14 |
Item | Timing Belt Pulley |
Weight | 0.068 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZY03830-15-13-G)
- TITUS Motor, 277V, 3/4 HP (31671881)
- MASTER PNEUMATIC AID FIL-REG 3/8 (CFDR60-3W)
- PARKER Filter, 1/4 In Tube, 14.6 CFM, Nylon, PK10 (9933-11-DQ)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING QD26H100, Timing Pulley, Cast Iron, Black Oxide, (QD26H100)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- B B Manufacturing Pulleys & Sheaves