Shop All Timing Belts
B B Manufacturing
384-3M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 384-3M-15
Zoro # G405359960
product price: $11.83
/ea
Sold in multiples of 5 for $59.15
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length 15.118 inch
- Number of Teeth 128
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Width 6 inch
- Gearbelt Type Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 384-3M-15
- Zoro # G405359960
- UPC # 195057892019
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 15.118 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Number of Teeth | 128 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Material | Neoprene |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Weight | 0.03 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Dixie Chopper 2744 SILVER EAGLE (Eng to Deck 44" 2008-13) Zero Turn Mower Replacement Belt, B92LG (B92LG)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 48 In (QS 5/8 L 48)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6004ZZC3/L627)
- GATES Micro-V Belts, 360J5 (360J5)
- B B MANUFACTURING 3360-14M-55, Timing Belt, Neoprene, Fiberglass (3360-14M-55)
- B B MANUFACTURING 537-3P-09, Timing Belt, Neoprene, Fiberglass (537-3P-09)
- B B MANUFACTURING 210L050G, Timing Belt, Neoprene, Fiberglass (210L050G)
- B B MANUFACTURING 1360-8M-20, Timing Belt, Neoprene, Fiberglass (1360-8M-20)
- B B MANUFACTURING 1040-8M-20, Timing Belt, Neoprene, Fiberglass (1040-8M-20)
- B B MANUFACTURING 230H200G, Timing Belt, Neoprene, Fiberglass (230H200G)
- D&D Timing Belt, 8M, 30 x 1280mm PL, T160 (1280-8M-30)
- B B Manufacturing Power Transmission Belts