Shop All Timing Belts
B B Manufacturing
384-3M-09, Timing Belt, Neoprene, Fiberglass
Mfr # 384-3M-09
Zoro # G505359679
product price: $7.80
/ea
Sold in multiples of 9 for $70.20
$70.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 inch
- Number of Teeth 128
- Width 6 inch
- Standards ISO 9001:2015
- Pitch Length 15.118 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 384-3M-09
- Zoro # G505359679
- UPC # 195057888784
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 15.118 inch |
Length | 1 inch |
Details
Number of Teeth | 128 |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Weight | 0.02 lbs |
Material | Neoprene |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 13028508 4" x 10' Bulk PVC Lay Flat Discharge Hose (13028508 - 10 Feet)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115330)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K886)
- GATES PowerGrip HTD Sprockets, P26-5M-15AL (P26-5M-15AL)
- B B MANUFACTURING 4960-8M-50, Timing Belt, Neoprene, Fiberglass (4960-8M-50)
- B B MANUFACTURING 10AT5/1125, Timing Belt, Polyurethane, Steel (10AT5/1125)
- B B MANUFACTURING 1224-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (1224-8MX-12)
- B B MANUFACTURING 1256-8M-30, Timing Belt, Neoprene, Fiberglass (1256-8M-30)
- B B MANUFACTURING 695-5M-09, Timing Belt, Neoprene, Fiberglass (695-5M-09)
- B B MANUFACTURING 1760-8M-20, Timing Belt, Neoprene, Fiberglass (1760-8M-20)
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 780mm L x 25mm W (250S5M780)
- B B Manufacturing Timing Belts