Shop All Timing Belt Pulleys
B B Manufacturing
38-8MX21-1610SS, Timing Pulley, Stainless Steel
Mfr # 38-8MX21-1610SS
Zoro # G705357574
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 3.747 inch
- Pitch Dia. (In.) 3.81 inch
- Number of Teeth 38
- Width 4.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 38-8MX21-1610SS
- Zoro # G705357574
- UPC # 195057818019
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.747 inch |
Pitch Dia. (In.) | 3.81 inch |
Width | 4.25 inch |
Flange Dia. (In.) | 4.156 inch |
Height | 4.25 inch |
Length | 1.875 inch |
Overall Length | 1.203 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Number of Teeth | 38 |
Material | Stainless Steel |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Weight | 2.109 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933488Q, Pressure Line, 10 micron (ZX-933488Q)
- SMC Rotary Actuator, 180 Deg, 100mm Bore (CDRB1BW100-180S)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound/Lubricant, 5oz. (20005)
- RULAND Shaft Collar, Clamp, 1Pc, M12 x 1.75, SS (MTCL-12-1.75-SS)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- B B MANUFACTURING 28-14P40-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14P40-2012)
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B Manufacturing Pulleys & Sheaves