Shop All Timing Belt Pulleys
B B Manufacturing
38-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 38-8MX21-1610
Zoro # G405357539
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 3.747 inch
- Flange Dia. (In.) 4.156 inch
- Number of Teeth 38
- Pitch Dia. (In.) 3.81 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 38-8MX21-1610
- Zoro # G405357539
- UPC # 195057818002
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.747 inch |
Flange Dia. (In.) | 4.156 inch |
Pitch Dia. (In.) | 3.81 inch |
Width | 4.25 inch |
Length | 1.875 inch |
Overall Length | 1.203 inch |
Height | 4.25 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Number of Teeth | 38 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Weight | 2.068 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6201ZZ, RadialDeep Groove Ball Bearing 12 Mm Id X 32 Mm Od X 10 Mm W Double Shielded (6201ZZ)
- SKF SKF 6304 2ZJ, Single Row Ball Bearings (6304 2ZJ)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7015 56 11)
- TERRE PRODUCTS V-Groove Drive Pulley - 3'' Dia. - 3/4'' Bore - Steel (230034)
- B B MANUFACTURING 21T5/24-2, Timing Pulley, Aluminum (21T5/24-2)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- B B MANUFACTURING 40-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (40-3M09-6FA3)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- B B MANUFACTURING 80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide, (80-5P15-1610)
- B B Manufacturing Timing Belt Pulleys