Shop All Timing Belt Pulleys
B B Manufacturing
38-5P09-6A4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 38-5P09-6A4
Zoro # G105357488
product price: $18.75
/ea
Sold in multiples of 3 for $56.25
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 2.336 inch
- Material Aluminum
- Setscrew 2
- Pitch Dia. (In.) 2.381 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 38-5P09-6A4
- Zoro # G105357488
- UPC # 195057812369
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 2.336 inch |
Pitch Dia. (In.) | 2.381 inch |
Width | 1.25 inch |
Length | 2.5 inch |
Height | 2.5 inch |
Overall Length | 0.937 inch |
Details
Material | Aluminum |
Setscrew | 2 |
Number of Teeth | 38 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.295 lbs |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (17G)
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600, #1VL34X5/8 KWY 3/16 X 3/32 (1VL34X5/8 KWY 3/16 X 3/32)
- CONTINENTAL Air Hose, 1/4" ID x 250 ft., Blue (IGBL02530-250)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (M214SS-120-A)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- B B MANUFACTURING 48-8MX12-2012SS, V-Belt Pulley, Stainless Steel (48-8MX12-2012SS)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- B B MANUFACTURING TL16H100-1008, Timing Pulley, Steel, Black Oxide, (TL16H100-1008)
- B B MANUFACTURING 22-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3P09-6FA3)
- B B Manufacturing Timing Belt Pulleys