Shop All Timing Belt Pulleys
B B Manufacturing
38-5M15-6A4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 38-5M15-6A4
Zoro # G305356281
product price: $22.49
/ea
Sold in multiples of 3 for $67.47
$67.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 2.336 inch
- Bore Type Finished Bore
- Setscrew 2
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 38-5M15-6A4
- Zoro # G305356281
- UPC # 195057721920
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 2.336 inch |
Pitch Dia. (In.) | 2.381 inch |
Width | 1.25 inch |
Height | 2.5 inch |
Overall Length | 1.187 inch |
Length | 2.5 inch |
Details
Bore Type | Finished Bore |
Setscrew | 2 |
Material | Aluminum |
Number of Teeth | 38 |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 0.399 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 275 psi (SA12-1A275)
- TRITAN Metric Tapered Roller Bearing, 55mm Bore Dia., 100mm Outside Dia., 26.75mm Width (32211)
- D&D 41" Outside Length, 1/2" Top Width, 1 Ribs (4LK410)
- FLINT & WALLING Jet Pump System, Shallow Well, 1/2 HP (EK05S)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- B B Manufacturing Pulleys & Sheaves