Shop All Timing Belt Pulleys
B B Manufacturing
38-3P15-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 38-3P15-6FA3
Zoro # G005356451
product price: $17.84
/ea
Sold in multiples of 3 for $53.52
$53.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.399 inch
- Number of Teeth 38
- Setscrew 2
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 38-3P15-6FA3
- Zoro # G005356451
- UPC # 195057812024
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.399 inch |
Pitch Dia. (In.) | 1.429 inch |
Width | 1.75 inch |
Flange Dia. (In.) | 1.549 inch |
Length | 9 inch |
Height | 1.75 inch |
Overall Length | 1.069 inch |
Details
Number of Teeth | 38 |
Setscrew | 2 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Weight | 0.142 lbs |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Flange Spreader, 4 In, 150-1500 Lbs (784002)
- BANDO 1168 mm Outside Length, 13 mm Top Width, 1 Ribs (A44)
- SLIP PLATE Chain and Cable Graphite Lubricant, 12 Oz. (CHAINCABLE-6CS)
- BROWNING Pulley, V-Belt, ST, B, CI, 3 Gr, 5.8x6.3 (3TB60)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- B B Manufacturing Timing Belt Pulleys