Shop All Timing Belt Pulleys
B B Manufacturing
38-3M09M6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 38-3M09M6FA6
Zoro # G105356979
product price: $16.93
/ea
Sold in multiples of 5 for $84.65
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.399 inch
- Number of Teeth 38
- Pitch Dia. (In.) 1.429 inch
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 38-3M09M6FA6
- Zoro # G105356979
- UPC # 195057720695
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.399 inch |
Pitch Dia. (In.) | 1.429 inch |
Flange Dia. (In.) | 1.551 inch |
Width | 1.75 inch |
Overall Length | 0.843 inch |
Length | 9 inch |
Height | 1.75 inch |
Details
Number of Teeth | 38 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Setscrew | 2 |
Material | Aluminum |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.109 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel 1In. I.D., (1125-6-35)
- DYNABRADE Spacer (01010)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-11/16 In. (SDS11116)
- REXNORD Omega E Series Tire Coupling Element, E10 Coupling, 162 mm OD, 7500 rpm Max, Urethane (7300025)
- B B MANUFACTURING 28XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL025-6FA3)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 16-3M06-6CA2, Timing Pulley, Aluminum, Clear Anodized (16-3M06-6CA2)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- B B Manufacturing Pulleys & Sheaves