Shop All Timing Belt Pulleys
B B Manufacturing
38-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 38-3M06M6FA6
Zoro # G605356974
product price: $15.98
/ea
Sold in multiples of 5 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.399 inch
- Flange Dia. (In.) 1.551 inch
- Number of Teeth 38
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 38-3M06M6FA6
- Zoro # G605356974
- UPC # 195057720084
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.399 inch |
Flange Dia. (In.) | 1.551 inch |
Pitch Dia. (In.) | 1.429 inch |
Width | 1.75 inch |
Length | 9 inch |
Overall Length | 0.72 inch |
Height | 1.75 inch |
Details
Number of Teeth | 38 |
Material | Aluminum |
Bore Type | Finished Bore |
Setscrew | 2 |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.086 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATRIX MANAGEMENT Prolube 46000 1/4"-28 SAE LT Grease Fitting, Straight, 10 Pack (GFT/1-4/28)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71633691M)
- SKF Radial Ball Bearing, Sealed, 17mm Bore Dia (6303 2RS JEM)
- DURA-PREMIUM TORQUE Timing Belt, L, 05 x 78in PL, T208 (780L050)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- POWERDRIVE Gearbelt Pulley, H, 72 Grooves (72HQ100)
- B B Manufacturing Pulleys & Sheaves