Shop All Timing Belt Pulleys
B B Manufacturing
38-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 38-3M06-6FA3
Zoro # G305356946
product price: $16.33
/ea
Sold in multiples of 4 for $65.32
$65.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.399 inch
- Setscrew 2
- Bore Type Finished Bore
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 38-3M06-6FA3
- Zoro # G305356946
- UPC # 195057718906
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.399 inch |
Flange Dia. (In.) | 1.549 inch |
Pitch Dia. (In.) | 1.429 inch |
Width | 1.75 inch |
Length | 9 inch |
Height | 1.75 inch |
Overall Length | 0.713 inch |
Details
Setscrew | 2 |
Bore Type | Finished Bore |
Material | Aluminum |
Number of Teeth | 38 |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Weight | 0.088 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-4-100-E)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45350H)
- TSUBAKI Roller Chain, Riveted, 41 ANSI, 100 ft. (41 TW 100)
- DAYTON BX35 Cogged V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (6L267)
- B B MANUFACTURING 28L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (28L050-6FA6)
- B B MANUFACTURING 22MP025M6CA6, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6CA6)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- BANDO Tl Tb Pulley (1210), Tl18H100 (TL18H100)
- B B Manufacturing Timing Belt Pulleys