Shop All Timing Belt Pulleys
B B Manufacturing
38-14MX125-6FS16, Timing Pulley, Steel, Black Oxide,
Mfr # 38-14MX125-6FS16
Zoro # G305356823
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 1/2 inch
- Outside Dia. - Timing Belt Pulleys 6.557 inch
- Number of Teeth 38
- Flange Dia. (In.) 7.167 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 38-14MX125-6FS16
- Zoro # G305356823
- UPC # 195057821576
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 6.557 inch |
Flange Dia. (In.) | 7.167 inch |
Pitch Dia. (In.) | 6.667 inch |
Width | 8 inch |
Length | 8 inch |
Height | 8 inch |
Overall Length | 6.688 inch |
Details
Number of Teeth | 38 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Material | Steel |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 49.295 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A54L)
- CORROSION BLOCK 12oz Aerosol Can - Non-Hazmat, Non-Flammable -Non-Toxic (20012)
- WESTWARD Oiler, Lever, Capacity 1 Quart (2LAH6)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/8 HP, OEM Replacement Brand: Dayton (GGS_47538)
- B B MANUFACTURING 36XL037-SFP4, Timing Pulley, Plastic (36XL037-SFP4)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING 20XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA6)
- TB WOODS Timing Pulley, 44H100-SK (44H100)
- B B Manufacturing Timing Belt Pulleys