Shop All Timing Belts
B B Manufacturing
375-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 375-5M-15
Zoro # G005358349
Sold in multiples of 5 for $53.45
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length 14.764 inch
- Weight 0.05 lbs
- Height 9 inch
- Material Neoprene
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 375-5M-15
- Zoro # G005358349
- UPC # 195057981232
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 14.764 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Weight | 0.05 lbs |
Item | Timing Belt |
Material | Neoprene |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 75 |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Capacitor-Start Belt Drive Motor, 1 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM (B722L)
- MARATHON Motor 229MP1066,143TCZ, BLW MTR, 2HP, 1800 (A681A)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR021K)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 7/8, PK3 (CB161907)
- B B MANUFACTURING 536-8M-20, Timing Belt, Neoprene, Fiberglass (536-8M-20)
- B B MANUFACTURING 531-3M-09, Timing Belt, Neoprene, Fiberglass (531-3M-09)
- B B MANUFACTURING 960-8M-20, Timing Belt, Neoprene, Fiberglass (960-8M-20)
- B B MANUFACTURING 222-3M-06, Timing Belt, Neoprene, Fiberglass (222-3M-06)
- B B MANUFACTURING 16T5/455, Timing Belt, Polyurethane, Steel (16T5/455)
- B B MANUFACTURING 500-5M-09, Timing Belt, Neoprene, Fiberglass (500-5M-09)
- CARLISLE 1440-8MPT-35 Panther Synchronous Belt (1440-8MPT-35)
- B B Manufacturing Timing Belts