Shop All Timing Belts
B B Manufacturing
375-5M-06, Timing Belt
Mfr # 375-5M-06
Zoro # G005358370
product price: $6.49
/ea
Sold in multiples of 8 for $51.92
$51.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.02 lbs
- Width 6 inch
- Material Neoprene
- Height 9 inch
- Number of Teeth 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 375-5M-06
- Zoro # G005358370
- UPC # 195057977761
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 14.764 inch |
Length | 1 inch |
Details
Weight | 0.02 lbs |
Material | Neoprene |
Number of Teeth | 75 |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES $BODY HI-FLO V-STYLE AMV 1/4FNPT (MI764)
- NTN Radial Ball Bearing, Sealed, 30mm Bore Dia (6206LLBC3/L627)
- THOMSON Shaft, Carbon Steel, 25 mm, 500 mm (QS 25 MM 500)
- FASCO HVAC Motor, 1/20 HP, 3000 rpm, 115/230V, 3.3 (D220)
- B B MANUFACTURING 2100-14M-55, Timing Belt, Neoprene, Fiberglass (2100-14M-55)
- B B MANUFACTURING 650-5P-15, Timing Belt, Neoprene, Fiberglass (650-5P-15)
- B B MANUFACTURING 10T5/365, Timing Belt, Polyurethane, Steel (10T5/365)
- B B MANUFACTURING 600-5M-15, Timing Belt, Neoprene, Fiberglass (600-5M-15)
- B B MANUFACTURING 1440-8M-50, Timing Belt, Neoprene, Fiberglass (1440-8M-50)
- B B MANUFACTURING 16T5/605, Timing Belt, Polyurethane, Steel (16T5/605)
- DURA-SYNC TORQUE Timing Belt, 14M, 380 x 2660mm PL, T190 (2660-14M-380)
- B B Manufacturing Timing Belts