Shop All Timing Belt Pulleys
B B Manufacturing
37-8P20-1610, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 37-8P20-1610
Zoro # G705356089
product price: $87.17
/ea
Free Shipping & Returns
$87.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 3.655 inch
- Bore Type Taper Lock Bushing
- Number of Teeth 37
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 37-8P20-1610
- Zoro # G705356089
- UPC # 195057813809
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.655 inch |
Width | 4.25 inch |
Flange Dia. (In.) | 4.05 inch |
Pitch Dia. (In.) | 3.709 inch |
Overall Length | 1.13 inch |
Length | 1.875 inch |
Height | 4.25 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Number of Teeth | 37 |
Material | Ductile Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.77 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2720604C)
- ENERPAC MZ4008, 2.5 ton RC Cylinder Attachment, Male Lock-on Adaptor (MZ4008)
- NATIONAL Small Bore Inch Seal, 413246 (413246)
- OREGON Filter, Hydraulic -MTD (83-014)
- B B MANUFACTURING 32-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (32-5M09M6FA8)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING 48-8MX12-2012SS, V-Belt Pulley, Stainless Steel (48-8MX12-2012SS)
- B B Manufacturing Timing Belt Pulleys