Shop All Timing Belt Pulleys
B B Manufacturing
37-8P12-1210, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 37-8P12-1210
Zoro # G905356131
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1210
- Outside Dia. - Timing Belt Pulleys 3.655 inch
- Flange Dia. (In.) 4.05 inch
- Pitch Dia. (In.) 3.709 inch
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 37-8P12-1210
- Zoro # G905356131
- UPC # 195057813557
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.655 inch |
Flange Dia. (In.) | 4.05 inch |
Pitch Dia. (In.) | 3.709 inch |
Width | 4.25 inch |
Length | 1.875 inch |
Height | 4.25 inch |
Overall Length | 1 inch |
Details
Bushing Required - Timing Belt Pulleys | 1210 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Number of Teeth | 37 |
Bore Type | Taper Lock Bushing |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 1.973 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Nonconductive Grease, 5.3 Oz. (32460)
- ZORO SELECT Mtr, Cap St, 3/4hp, 1725,115/208-230, 56, ODP (4YU35)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-7/8 Bore Dia., 25 # of Teeth (80BS25 X 1 7/8)
- DIXON Male to Industrial Plug, (M)NPT, 3/8, Steel (D3M3)
- B B MANUFACTURING 36T5/22-2, Timing Pulley, Aluminum (36T5/22-2)
- B B MANUFACTURING 56-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (56-8MX36-2012)
- B B MANUFACTURING 56-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (56-2P06-6FA3)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B Manufacturing Timing Belt Pulleys