Shop All Timing Belt Pulleys
B B Manufacturing
36XL037-6A5, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 36XL037-6A5
Zoro # G405356099
product price: $17.69
/ea
Sold in multiples of 4 for $70.76
$70.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 2.272 inch
- Pitch Dia. (In.) 2.292 inch
- Material Aluminum
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36XL037-6A5
- Zoro # G405356099
- UPC # 195057622043
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 2.272 inch |
Pitch Dia. (In.) | 2.292 inch |
Width | 1.25 inch |
Height | 2.5 inch |
Length | 2.5 inch |
Overall Length | 1 inch |
Details
Material | Aluminum |
Bore Type | Finished Bore |
Number of Teeth | 36 |
Item | Timing Belt Pulley |
Setscrew | 2 |
Weight | 0.288 lbs |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Bearing, Light Duty, Set Screw, 1.375-in. Bore Dia., 72mm Outside Dia., 32mm Inner Ring Width (SB207-22)
- WAI GLOBAL Motor, MTRPUMP W9787, 12 Volt, CW, 9Spline Shaft (10735N)
- NSK NSK 51206, Thrust Ball Bearing (51206)
- D&D 70" Outside Length, 3/8" Top Width, 1 Ribs (3VX700)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING QD30H200, Timing Pulley, Cast Iron, Black Oxide, (QD30H200)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- POWERDRIVE GearbeltPulley, XL, 11 Grooves (11XLB037-6FA)
- B B Manufacturing Pulleys & Sheaves