Shop All Timing Belt Pulleys
B B Manufacturing
36T5/27-2, Timing Pulley, Aluminum
Mfr # 36T5/27-2
Zoro # G305355475
product price: $19.95
/ea
Sold in multiples of 3 for $59.85
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.657 inch
- Width 2 inch
- Material Aluminum
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36T5/27-2
- Zoro # G305355475
- UPC # 195057716940
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.657 inch |
Width | 2 inch |
Flange Dia. (In.) | 1.89 inch |
Pitch Dia. (In.) | 1.692 inch |
Overall Length | 1.417 inch |
Height | 2 inch |
Length | 9 inch |
Details
Material | Aluminum |
Bore Type | Minimum Plain Bore |
Number of Teeth | 27 |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 0.281 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE RBX144-4 Gold-Ribbon Cog-Band (RBX144-4)
- TOMPKINS Hydraulic Fitting-Flange12FOR-12FL C61 FLANGE PAD (W46-12-12)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JE, EPDM Rubber (6J)
- PARKER Air Cylinder, 1 3/4 in Bore, 6 in Stroke, Round Body Double Acting (1.75DXPSR06.00)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- B B Manufacturing Pulleys & Sheaves