Shop All Timing Belt Pulleys
B B Manufacturing
36T5/22-2, Timing Pulley, Aluminum
Mfr # 36T5/22-2
Zoro # G405355726
product price: $19.35
/ea
Sold in multiples of 3 for $58.05
$58.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.343 inch
- Bore Type Minimum Plain Bore
- Width 1.5 inch
- Pitch Dia. (In.) 1.379 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36T5/22-2
- Zoro # G405355726
- UPC # 195057716902
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.343 inch |
Width | 1.5 inch |
Pitch Dia. (In.) | 1.379 inch |
Flange Dia. (In.) | 1.496 inch |
Overall Length | 1.417 inch |
Height | 1.5 inch |
Length | 9 inch |
Details
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Number of Teeth | 22 |
Material | Aluminum |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.187 lbs |
Description
The B B MANUFACTURING brand 36T5/22-2 Timing Pulley is made of aluminum and has a bore diameter of 6.0 mm, an outside diameter of 1.343 inches, a minimum plain bore type, a width of 1.5 inches, a pitch diameter of 1.379 inches, 22 teeth, a flange diameter of 1.496 inches, an overall length of 1.417 inches, a height of 1.5 inches, a length of 9 inches, and a weight of 0.187 lbs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GRC-050 Set Screw Coupling (GRC-050)
- DIXON Dixon Hose, Mender Steel, 1/2" (DM1)
- ANTI-SEIZE TECHNOLOGY 14 oz Cartridge White (24214)
- COXREELS Hand Crank Hose Reel, 3/8x200 (117-3-200-DM)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- B B MANUFACTURING 10L050-6FS5, Timing Pulley, Steel, Black Oxide (10L050-6FS5)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B Manufacturing Timing Belt Pulleys