Shop All Timing Belt Pulleys
B B Manufacturing
36T5/18-2, Timing Pulley, Aluminum
Mfr # 36T5/18-2
Zoro # G305355062
product price: $17.55
/ea
Sold in multiples of 4 for $70.20
$70.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.093 inch
- Flange Dia. (In.) 1.26 inch
- Bore Type Minimum Plain Bore
- Number of Teeth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36T5/18-2
- Zoro # G305355062
- UPC # 195057716872
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.093 inch |
Flange Dia. (In.) | 1.26 inch |
Pitch Dia. (In.) | 1.128 inch |
Width | 5 inch |
Height | 5 inch |
Overall Length | 1.417 inch |
Length | 3 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Number of Teeth | 18 |
Material | Aluminum |
Weight | 0.12 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/125HP, 1550 rpm, 115V (4YFF9)
- MI-T-M Curved Wand (16-0403)
- DODGE Stock Bore Taper Lock Bushing, 2-7/16 in Dia Bore, 3.38 in Dia Barrel, 1-3/4 in OAL, Sintered Steel (117176)
- JET Bearing (BB-6202ZZ)
- B B MANUFACTURING 21T5/10-2, Timing Pulley, Aluminum (21T5/10-2)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B Manufacturing Timing Belt Pulleys