Shop All Timing Belt Pulleys
B B Manufacturing
36T5/16-2, Timing Pulley, Aluminum
Mfr # 36T5/16-2
Zoro # G905355233
product price: $16.99
/ea
Sold in multiples of 4 for $67.96
$67.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.968 inch
- Pitch Dia. (In.) 1.003 inch
- Bore Type Minimum Plain Bore
- Flange Dia. (In.) 1.26 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36T5/16-2
- Zoro # G905355233
- UPC # 195057716865
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.968 inch |
Pitch Dia. (In.) | 1.003 inch |
Flange Dia. (In.) | 1.26 inch |
Width | 1.25 inch |
Overall Length | 1.417 inch |
Length | 9 inch |
Height | 1.25 inch |
Details
Bore Type | Minimum Plain Bore |
Number of Teeth | 16 |
Material | Aluminum |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 0.093 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Flexible pump oiler 32Oz (2265)
- DAYTON Motor Dual Run Cap, 55/7.5 MFD, 370V, Round (6FLR4)
- TSUBAKI Offset Roller Link, Heavy Series (80HOL)
- CLIMAX METAL PRODUCTS H2C-393 Two-Piece Clamping Collar (H2C-393)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING 36-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8MX12-1610)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B MANUFACTURING 21T5/40-2, Timing Pulley, Aluminum (21T5/40-2)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- B B Manufacturing Pulleys & Sheaves