Shop All Timing Belt Pulleys
B B Manufacturing
36T5/10-2, Timing Pulley, Aluminum
Mfr # 36T5/10-2
Zoro # G705355297
product price: $13.77
/ea
Sold in multiples of 4 for $55.08
$55.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.592 inch
- Width 5 inch
- Pitch Dia. (In.) 0.627 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36T5/10-2
- Zoro # G705355297
- UPC # 195057716827
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.592 inch |
Width | 5 inch |
Pitch Dia. (In.) | 0.627 inch |
Flange Dia. (In.) | 0.768 inch |
Overall Length | 1.417 inch |
Height | 5 inch |
Length | 3 inch |
Details
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 10 |
Weight | 0.031 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 1/2" x 100 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-4100)
- COMPONENT HARDWARE OD Stainless Steel Flat Ball Bearing Rol (B20-1219)
- LEESON DC Permanent Magnet Motor, 13.5A, 1/3 HP (108050.00)
- TRITAN Min Ball Bearing, PS, 1.125In Bore Dia (R18 ZZ PRX)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- B B MANUFACTURING 36T5/22-2, Timing Pulley, Aluminum (36T5/22-2)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- B B MANUFACTURING 44-5MX25-1108, Timing Pulley, Steel, Black Oxide, (44-5MX25-1108)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- B B Manufacturing Pulleys & Sheaves