Shop All Spur Gears
B B Manufacturing
36T48P20-6P2, Gear, Plastic
Mfr # 36T48P20-6P2
Zoro # G905366505
product price: $2.65
/ea
Sold in multiples of 21 for $55.65
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 0.75 inch
- Face Width (In.) 0.125 inch
- Number of Teeth 36
- Bore Dia. (In.) 3/16 inch
- Outside Dia. (In.) 0.792 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36T48P20-6P2
- Zoro # G905366505
- UPC # 195057567030
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 0.75 inch |
Face Width (In.) | 0.125 inch |
Bore Dia. (In.) | 3/16 inch |
Outside Dia. (In.) | 0.792 inch |
Hub Dia. (In.) | 0.547 inch |
Length | 1 inch |
Width | 6 inch |
Height | 9 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 36 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Weight | 0.005 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ AX27 Cogged Belt, 29 in Outside Length, 3/8 in Top Width, 1 Ribs (AX27)
- MONARCH Motor Start Relay Solenoid, 12 VDC (500248017757)
- LEESON 50 Hz Mtr, 1/3 HP, 1425,110/220 V, 56C, TEFC (113921.00)
- QA1 Commercial Greaseable Rod End, Steel (CFR8Z)
- B B MANUFACTURING 39T48P20-6P2, Gear, Plastic (39T48P20-6P2)
- B B MANUFACTURING 15T24P20-6P2, Gear, Plastic (15T24P20-6P2)
- B B MANUFACTURING 46T20P20-6P4, Gear, Plastic (46T20P20-6P4)
- B B MANUFACTURING 52T48P20-6P3, Gear, Plastic (52T48P20-6P3)
- B B MANUFACTURING 34T48P20-6P2, Gear, Plastic (34T48P20-6P2)
- B B MANUFACTURING 50T24P20-6P3, Gear (50T24P20-6P3)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel Bs, TS1025BS 1 (TS1025BS 1)
- B B Manufacturing Spur Gears