Shop All Pulley Parts
B B Manufacturing
36T2.5-PS132A, Timing Pulley Stock, Aluminum
Mfr # 36T2.5-PS132A
Zoro # G705368570
product price: $41.09
/ea
Sold in multiples of 2 for $82.18
$82.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Teeth 36
- Width 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36T2.5-PS132A
- Zoro # G705368570
- UPC # 195057105546
- Country of Origin United States
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Item | Timing Pulley Stock |
Material | Aluminum |
Number of Teeth | 36 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Generator VN-07-L-T3-PQ2-VQ2-RO1-B (VN-07-L-T3-PQ2-VQ2-RO1-B)
- DAYTON 5VX680 Cogged V-Belt, 68" Outside Length, 5/8" Top Width, 1 Ribs (2L426)
- DAYTON Coupling, Rigid Steel (3ZN44)
- FJC R1234Yf Lowside Coupler (6802)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B Manufacturing Pulley Parts