Shop All Spur Gears
B B Manufacturing
36T1.0P20M6P6, Gear, Plastic
Mfr # 36T1.0P20M6P6
Zoro # G305366334
product price: $7.39
/ea
Sold in multiples of 9 for $66.51
$66.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 36 inch
- Face Width (In.) 0.236 inch
- Number of Teeth 36
- Bore Dia. (In.) 6.0 mm
- Outside Dia. (In.) 1.496 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36T1.0P20M6P6
- Zoro # G305366334
- UPC # 195057677593
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 36 inch |
Face Width (In.) | 0.236 inch |
Bore Dia. (In.) | 6.0 mm |
Outside Dia. (In.) | 1.496 inch |
Hub Dia. (In.) | 14 inch |
Overall Length (In.) | 0.472 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 36 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Weight | 0.011 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, Alum (MSP-30-A)
- ALFA LAVAL Centrifugal Separator 6.1 GPM, 460V (30"x25"x35") (MAB 103)
- WEG Pump Motor, 2HP, 1745,143/5JM (00218OT3E145JM-S)
- TRANSAIR Fitting, Elbow, For 22.22mm (6609 25 35GR)
- B B MANUFACTURING 46T20P20-6P4, Gear, Plastic (46T20P20-6P4)
- B B MANUFACTURING 50T0.8P20M6P6, Gear, Plastic (50T0.8P20M6P6)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- B B MANUFACTURING 15T24P20-6P2, Gear, Plastic (15T24P20-6P2)
- B B MANUFACTURING 20TM1.5P20M6P8, Gear, Plastic (20TM1.5P20M6P8)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND16 B)
- B B Manufacturing Gears & Gear Racks