Shop All Spur Gears
B B Manufacturing
36T0.5P20M6P5, Gear, Plastic
Mfr # 36T0.5P20M6P5
Zoro # G105366343
product price: $4.89
/ea
Sold in multiples of 13 for $63.57
$63.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 36 inch
- Face Width (In.) 0.118 inch
- Number of Teeth 36
- Bore Dia. (In.) 5.0 mm
- Outside Dia. (In.) 0.748 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36T0.5P20M6P5
- Zoro # G105366343
- UPC # 195057678033
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 36 inch |
Face Width (In.) | 0.118 inch |
Bore Dia. (In.) | 5.0 mm |
Outside Dia. (In.) | 0.748 inch |
Hub Dia. (In.) | 10 inch |
Length | 1 inch |
Height | 9 inch |
Width | 6 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 36 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Weight | 0.002 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Rotary Push-In Fitting QSR-3/8-8 (QSR-3/8-8)
- ELESA Valve breather caps, SFV.1/2 NPT 10mb (SFV. (inch sizes))
- GATES 3632 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B140)
- PARKER Element, Filter 20 Micron (933136Q)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- B B MANUFACTURING 42T32P20-6P3, Gear, Plastic (42T32P20-6P3)
- B B MANUFACTURING 20TM1.5P20M6P8, Gear, Plastic (20TM1.5P20M6P8)
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- B B MANUFACTURING 15T24P20-6P2, Gear, Plastic (15T24P20-6P2)
- B B MANUFACTURING 42T20P20-6P4, Gear, Plastic (42T20P20-6P4)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel Bs, TS1025BS 1 (TS1025BS 1)
- B B Manufacturing Gears & Gear Racks